- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, Silver, Labels/Roll: 250
Shop Alternate Products
This Product is Discontinued
Brady
Label, Silver, Labels/Roll: 250 (Discontinued)
Mfr # PTL-31-486
Zoro # G1552293
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Silver
- Width 1-1/2"
- Label Width 1 1/2 in
- Length 1"
- Brand Brady
- MFR #PTL-31-486
- Zoro #G1552293
- UPC #662820187325
- Country of OriginMexico
Dimensions
Width | 1-1/2" |
Label Width | 1 1/2 in |
Length | 1" |
Label Height | 1 in |
Height | 1" |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 1 1/2 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | Silver |
Material | Polyester |
Labels per Roll | 250 |
Adhesive | Yes |
For Use With | TLS 2200(R) Thermal Transfer Portable Printer |
Tape Format | Die Cut - Tag |
Background Color | Silver |
Standards | ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized |
Temp. Range | -40 Degrees to 248 Degrees F |
Legend | Blank |
Application | Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates, Voice and Data ID |
Label Type | Polyester |
Label Material | Polyester B486 |
Minimum Service Temperature | -40 Degrees F |
Label Media Format | Precut Roll |
Inkjet Printable | No |
Recommended Ribbon | M61-R4310, M71-R4300, R4310 |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Adhesive Strength - Rating & Name Plate Labels | Aggressive Permanent |
Label Color & Finish - Rating & Name Plate Labels | Gray ( Matte ) |
Material Series | B-486B |
Secondary Label Included | No |
Label Color | Gray |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
Label Shape | Rectangle |
Adhesive Material | Rubber |
Maximum Service Temperature | 248 Degrees F |
Label Thickness | 0.0053 in |
Product Type | Tracking Labels |
Labels per Row | 1 |
For Print Method | Thermal-Transfer |
Label Finish | Matte |
Label & Ribbon Color - Rating & Name Plate Labels | Gray |
Adhesive Properties | Aggressive Permanent Adhesive |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-486B, Recommended Ribbon M61-R4310, M71-R4300, R4310