Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, SAE, 1/4in Size (Discontinued)
Mfr # 5MR46
Zoro # G1552336
This Product is Discontinued
Key Features
- Overall Length 4"
- Size 1/4"
- Material Alloy Steel
- Finish Satin
- SAE or Metric SAE