Zoro Select
#12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24670.021.0075
Zoro # G1553097
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #3
- Material Steel
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.013.0037
- ZORO SELECT 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.031.0200
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.016.0037
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.025.0250
- ZORO SELECT #8-32 x 3/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK U24862.016.0037
- ZORO SELECT #6-32 x 1/4 in Phillips Truss Machine Screw, Black Oxide Steel, 10000 PK 0604MPTB
- ZORO SELECT M4-0.70 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK MI430SPP
- ZORO SELECT M3-0.50 x 12 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.030.0012
- ZORO SELECT #8-32 x 3/4 in Slotted Truss Machine Screw, Plain Steel, 4000 PK 0812MST188
- ZORO SELECT #12-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.021.0075
- ZORO SELECT M5-0.80 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD050140-100P1
- Zoro Select Machine Screws