Madison
SPST Liquid Level Switch Selectable 240VAC 100 psi
Mfr # MSB8800
Zoro # G1553447
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 100 psi
- Float Switch Float Material Polypropylene
- Stem Length 2.5 in
- Contact Form SPST
Explore More Products
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi M4549
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi MS8000
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi M3782
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M4500-ULL-NO
- MADISON Float Switch, SS Body, 3.5" dia. Float M5602-13331
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi M8000-ULL-NC
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M7000-ULL-NO
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-2
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M8020-ULL-NO
- DWYER INSTRUMENTS Free floating sewage water level switch, PVC cable, SPST, NC, 30 ft 9.14 m cable FSW2-CNPN-30
- ZOELLER Tethered Float Switch 10-5116
- Madison Level Switches