Fluke
810 Vibration Tester, 0 to 80g Peak
Mfr # FLUKE-810
Zoro # G1554585
Free Shipping & Returns
$13,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Acceleration Range 0 to 80g Peak
- Frequency Range (Hz) 2 Hz to 20 k
- Temp. Range (F) 32 Degrees to 122 Degrees
- Temp. Range (C) 0 Degrees to 50 Degrees
Explore More Products
- FLUKE Vibration Tester, LCD, 0 to 80g Peak, AA FLUKE-810/+TRNG
- FLUKE Vibration Meter, Fluke Connect(TM) FLUKE-805 FC
- PCE INSTRUMENTS Vibration Data Logger, Frequency Range 10 Hz to 1 KHz PCE-VM 5000
- PCE INSTRUMENTS Vibration Analyzer, Frequency Range from 10 Hz to 10 kHz PCE-VM 3D
- IFM Vibration Monitor, 10-1000Hz, 0-25mm/sec VKV021
- MONARCH Accelerometer 6480-031
- REED INSTRUMENTS R7000SD-NIST Data Logging Vibration Meter, R7000SD-NIST
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity 9041
- IFM Vibration Monitor, -22 to 257 Degrees F VTV122
- EXTECH Pen Vibration Meter VB400
- MONARCH Vibration Tester 6400-011
- Fluke Vibration Meters