Thern
Hand Winch, Spur Gear, w/Brake, 2000 lb.
Mfr # M4312PB
Zoro # G1554804
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Gear Type Spur
- Drum Capacity for 1/4 In. Cable 59 ft
- Overall Width 14 1/2 in
- Gear Type Spur
- Winch Type Lifting, Pulling
Explore More Products
- THERN Hand Winch, Spur Gear, w/Brake, 10,000 lb. M492B
- THERN Hand Winch, Worm Gear, 1000 lb. 462
- THERN Spur Gear Hand Winch, 10,000Lb W/ Brake M492B-12
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. 482B
- THERN Spur Gear Hand Winch, 2000Lb For Pullin M4412PB
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. 4WM2
- THERN Hand Winch, Spur Gear, No Brake, 4000 lb. M452
- THERN Spur Gear Hand Winches, Double M492-12
- THERN Worm Gear Hand Winch, 4000Lb For Pulling 2W40-L
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., Carbon Steel OZ1500BW
- SUPCO Hand Winch, Spur Gear, No Brake, 250 lb. ATP1
- Thern Manual Winches