Banjo
1" Barbed x 1-1/2" MNPT Adapter
Mfr # HB150-100
Zoro # G1554917
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1 in
- Fitting Connection Type Hose Barb x MNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- BANJO 4" Barbed x MNPT Adapter HB400
- BANJO 3/4" Barbed x 1/2" MNPT Adapter HB050-075
- BANJO 3/8" Barbed x 3/4" MNPT Adapter HB075-038
- BANJO 3/8" Barbed x 1/4" MNPT 90 Degree Elbow HB025/038-90
- BANJO 1" Hose Mender Barb HM100
- BANJO 1" Barbed x 3/4" MNPT Adapter HB075-100
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 50 FM84-50K
- MIDWEST FASTENER 3/8" x 1/8MIP Brass Hose Barbs 6PK 66507
- CAMPBELL 1" Barb x 1" Barb x 3/4" MNPT Low Lead Brass Tee Campbell
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 6 FMS64T-D6
- FLEXZILLA Pro Air Hose Reusable Splicer, 3/8" Barb RP901375
- Banjo Hose Barb Fittings