Ruland
Coupling, 4 Beam, Bore 3/16x1/8 In
Mfr # PSR12-3-2-A
Zoro # G1555093
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 3/16 in x 1/8 in
- Rated Torque 17 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 0.75 in
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In PCR18-8-8-A
- RULAND Coupling, Bellows Clamp, Bore 3/4x1/2 In BC26-12-8-A
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In PSR16-6-6-A
- RULAND Coupling, 4 Beam, Bore 1/2x3/8 In PSR18-8-6-A
- RULAND Coupling, Bellows Clamp, Bore 7/8x5/8 In BC32-14-10-A
- RULAND Coupling, Double Disc Clamp, Bore 10x10 mm MDCD25-10-10-A
- RULAND Slit Coupling, Clamp, Long, Bores 7mmx0.188", OD 0.630", Aluminum RLC10-7MM-3/16"-A
- RULAND Clamp Oldham Coupling Hub, 13mm, Aluminium, OD 50.8mm, L 59.7mm MOCT51-13-A
- RULAND Slit Coupling, Clamp, Long, Bores 12mmx0.250", OD 0.984", Aluminum RLC16-12MM-1/4"-A
- RULAND Coupling, Bellows Clamp, Bore 16x16 mm MBC41-16-16-A
- RULAND Coupling, Bellows Clamp, Bore 3/4x3/4 In BC32-12-12-A
- Ruland Couplings, Collars, & Adapters