Parker
5/8" CPI 316 SS Union Elbow
Mfr # 10-10 EBZ-SS
Zoro # G1555863
$68.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 15/16 in
- Specific Pipe Fitting Shape Elbow Union
- Tube Size 5/8 in
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 1" A-LOK 316 SS Cap 16BLEN16-316
- PARKER 5/8" A-LOK 316 SS Union Tee 10ET10-316
- PARKER 1/4" x 1/8" CPI x MNPT 316 SS Thermocouple Connector 2-4 FH4BZ-SS
- PARKER 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow 4-4 CBZ-SS
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx3/8In 8FSC6N-S
- PARKER 3/4" A-LOK Brass Union 12SC12-B
- PARKER 1/2" A-LOK x 3/4" MNPT Brass Straight Connector 8MSC12N-B
- PARKER Union Tee, Carbon Steel, A-LOK, 1/4In 4ET4-S
- PARKER Front Ferrule, Carbon Steel, A-LOK, 3/4In 12FF12-S
- PARKER 1/2" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer 8TUR4-316
- PARKER 1/4" CPI Brass Union Tee 4-4-4 JBZ-B
- Parker Instrumentation Tube Fittings