Dayton
Hydronic Unit Heater, 5000 cfm, 18-5/8" D
Mfr # 4NHG6
Zoro # G1555976
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,243.99
Key Features
- Heater Type Water/Steam
- Fan Guard Type Standard Guard
- Output @ 200 F Water 230,000 BtuH
- Output @ 2 PSI Steam 300,000 BtuH
- Width 33 3/8 in
Replacement Parts
Explore More Products
- DAYTON Hydronic Unit Heater, 14-5/8" H, 395 cfm 5PV31
- DAYTON Diffuser, Painted, 13-3/4 In. H, Steel 5PV77
- DAYTON Hydronic Unit Heater, 27-7/8" W, 14" D 4NHG4
- DAYTON Hydronic Unit Heater, 18-3/8" W 5PV50
- DAYTON Hydronic Unit Heater, 24-5/8" W 5PV35
- DAYTON Fan Guard, 9-3/4 In. H, 21 In. W, 6 In. D 5PV69
- DAYTON Fan Guard, 8 In. H, 17 In. W, 17 In. D 5PV74
- DAYTON Hydronic Unit Heater, 27-7/8"W, 4200 cfm 1EBC2
- DAYTON Hydronic Unit Heater, 19-5/8" W 5PV53
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L TP14-03
- DAYTON Hydronic Unit Heater, 27-7/8" W, 17-3/4" D 4NHG5
- Dayton Hydronic Heaters and Accessories