Shop Alternate Products
This Product is Discontinued
Zoro Select
S Hook, 1/4 in. Opening, 3/4 in., PK20 (Discontinued)
Mfr # 1WBP1
Zoro # G1556651
This Product is Discontinued
Key Features
- Opening Size 1/4 in
- Overall Length 3/4 in
- Width 1/4 in
- Working Load Limit 16 lb
- Finish zinc plated