Shop Alternate Products
This Product is Discontinued
Honeywell North
Splint, Leg, White, Cardboard (Discontinued)
Mfr # 431005
Zoro # G1557236
This Product is Discontinued
Key Features
- Usage Leg
- Material Cardboard
- Color White
- Width 15 3/4 in
- Length 28 in