Pneumadyne
Manifold, Metal, NPT, 5-3/4 In. L
Mfr # M30-375-5
Zoro # G1558006
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 5
- Inlet Size 1/2 in
- Outlet Size 3/8 in
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 1-3/4 In. L M10-125-2
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L M35-375-5
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L M10-125-10
- PNEUMADYNE Manifold, Metal, NPT, 3-1/4 In. L M10-125-4
- PNEUMADYNE Manifold, 90 deg., 6 Outlets, 7-1/2" L M40-500-3-90
- PNEUMADYNE Manifold, Metal, NPT, 4-5/8 In. L M35-375-2
- PNEUMADYNE Manifold, 90 deg., 4 Outlets, 5-1/4" L M40-500-2-90
- PNEUMADYNE Manifold, 90 deg., 16 Outlets, 24" L M40-750-8-90
- PNEUMADYNE Manifold, 90 deg., 10 Outlets, 15" L M40-750-5-90
- ZURN PEX Manifold, Copper, PEX, 11-1/2 In. L QCM43-4GX
- NUMATICS Sub Base, 1 Station, 1/8 In NPT 103-493
- Pneumadyne Pneumatic Valves