Zoro Select
External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 100 PK
Mfr # 1NY47
Zoro # G1559101
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 0.32 in
- Maximum Thickness 0.022 in
- Standards ANSI B18.22.1
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK M37320.030.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK U53460.062.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 25 PK SIWIX037USA-025BX
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Phosphor Bronze, Plain Finish, 100 PK U50450.013.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK U37420.019.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Spring Steel, Zinc Plated Finish, 9000 PK 31WE
- ZORO SELECT Military Internal Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Passivate Finish MS35333-80
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Spring Steel, Zinc Plated Finish, 9000 PK 31WI
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Black Oxide Finish, 10000 PK 10WEB
- TITAN FASTENERS External Tooth Lock Washer, Steel, Zinc Plated Finish BJA88
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK U53460.025.0001
- Zoro Select Lock Washers