Mueller Steam Specialty
1-1/4", Socket Weld, Cast Carbon Steel, Y Strainer
Mfr # 11/4 582 CS socket weld
Zoro # G1559397
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type Socket Weld
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Carbon Steel
Replacement Parts
Explore More Products
- MUELLER STEAM SPECIALTY 4", FNPT x FNPT, Cast iron, Y Strainer 4 758 N
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F 3 791-F AH Duplex Flgd Strainer
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast Stainless Steel, Basket Strainer 1 125 SS
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F 1 125 CI Iron Body screwed
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F 2 125 CI iron body screwed
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast Carbon Steel, Y Strainer 1 581 CS Screwed ends
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Stainless steel, Basket Strainer 21/2 125F SS
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F 2-1/2 97FIB 155M-N Iron body flanged
- MUELLER STEAM SPECIALTY 3", Flanged, Cast Stainless Steel, Y Strainer 3 782 SS-N flanged end
- KECKLEY 1-1/2", Threaded, Cast iron, Basket Strainer 11/21THS-CI062P34-BOKI-KT7
- KECKLEY 6", Flanged, Cast iron, Y Strainer 61FFY-CI125P34-FBI-A7
- Mueller Steam Specialty Y & Basket Strainers