Bell & Gossett
Coupler, Pump
Mfr # 118705
Zoro # G1559512
$45.58
39% off
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Material Cast Iron
- Bell & Gossett Pump Model 118705
- For Pump Number 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RD16, 4RD17
- Type Counter Clockwise Rotation
- Shaft Size (In.) 1/2 in x 1/2 in
Explore More Products
- BELL & GOSSETT Coupler, Pump 118709
- BELL & GOSSETT Coupler & Motor Mount, For 4RD13, 4RD14 118474
- BELL & GOSSETT Coupler, Pump 186003
- BELL & GOSSETT Circulating Pump Coupler, 118473 118473
- BELL & GOSSETT Circulating Pump Coupler, Sleeve, 3J 185330
- BELL & GOSSETT Coupler, Pump 118723
- BELL & GOSSETT Coupler and Motor Mount Kit 118724
- APACHE 3" Polypropylene King Nipple 49030660
- PROCON Coupling, Bronze Modified 1143-4
- BELL & GOSSETT Coupler, Pump, Bell & Gossett Pump Model: 186004 186004
- PACER Couplr Type-D Female 1.5 58-1435L
- Bell & Gossett Pump Couplings