Insultab
Shrink Tubing, 3.0in ID, Clear, 5ft
Mfr # HS-105 3" Clr 5
Zoro # G1559887
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 3.0 in
- I.D. After Shrinking 1.5 in
- Shrink Tubing Material PVC
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 50ft HS-105 2-1/2 Clr 50
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft HS-105 2" Blk 50
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft HS-105 2" Clr 10
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft HS-105 3" Blk 5
- INSULTAB Shrink Tubing, 2.5in ID, Black, 10ft HS-105 2-1/2 Blk 10
- INSULTAB Shrink Tubing, 0.093in ID, Black, 4ft, PK5 HS-614 3/32 Blk 48
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft HSN-100 2" Blk 50
- INSULTAB Shrink Tubing, 1.5in ID, Black, 6in, PK5 HS-VTN 1-1/2 Blk 6
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 HS-714 3/16 Blk 48
- KABLE KONTROL Adhesive Lined Heat Shrink Tubing - 3:1 Ratio - 1-1/4 Inside Diameter - 50 Long - Black HSDW-31-1.25-50-BK
- PROFESSIONAL PLASTICS 2:1 PTFE Heat-Shrink Tube, 0.312 Dia SW X 50 FT [Each] THSTFE.312SWX50FT2X1
- Insultab Heat Shrink Tubing