Starrett
Pocket Scriber, 2 3/8 In Point, 6 In
Mfr # 70A
Zoro # G1561226
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Straight
- Magnet End No
- Overall Length (In.) 6 in
- Handle Material Steel
- Threaded Points No
Explore More Products
- STARRETT Scriber for 255 Series Height Gages PT13791
- STARRETT Point Only, 67 Improved Scribers, Straight PT16584
- STARRETT Scriber w/3 Points, 12 In 67A
- STARRETT Circular Carbide Scriber PT27708
- STARRETT Pocket Scriber, Carbide Point, 6 In 70BX
- STARRETT Scriber w/2 Points, 9 In 67B
- STARRETT Probe With Actuating Rod 82A4
- STARRETT Probe 040 715-8
- STARRETT Probe 020 715-7
- BON TOOL Bon 14-529 Plumb Bob, Brass 12 Ounce 14-529
- MOODY TOOL Reversing Steel Point Scribe, w/Mag/Clip 51-1519
- Starrett Scribers and Probes