Dayton

Ind Link Single Strand Connect Pk5


$7.15
/pk 5, $1.43/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type Standard Riveted
  • Industry Chain Size 60
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 3/4 in
  • Number of Strands 1
See all product information