Westward
1/4" Drive Socket Wrench Set SAE 27 Pieces 5/32 in to 9/16 in , Chrome
Mfr # 1EZR2
Zoro # G1562766
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 27
Explore More Products
- WESTWARD Socket Wrench Set, 3/8 in Drive Size, (25) 12-Point, (26) 6-Point, (6) 8-Point, 125-Piece 6XZ82
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome 53PN69
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome 53PN38
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome 53PN68
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome 53PN44
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome 53PN58
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome 53PN64
- GREY PNEUMATIC 1/4" Drive, Socket Set 10 pcs 9710
- ASTRO PNEUMATIC 1/4" Drive, Socket Set SAE, 7 pcs 7407
- WESTWARD 1/2" Drive Socket Set SAE 37 Pieces 3/8 in to 1 3/8 in , Chrome 53PN53
- CTA MANUFACTURING SKT SET TMPR-PRF 11 PC 5PT CTA9680
- Westward Sockets & Ratchets