Parlec
Retention Knob, DIN, 5/8-11, 75 Deg
Mfr # 4008TRK
Zoro # G1562915
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.744"
- Flange to Angle Length 0.7870 in
- Flange to Knob Length 0.787 in
- Angle 75 Degrees
- Thread Size 5/8"-11
Explore More Products
- PARLEC Collet Wrench, Pin Spanner, ER25 25ERNW
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In EXT100
- PARLEC Collet Chuck, 0.031-0.750, DA180, 1.25 In EXT125
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg 3003TRK
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In EXT500
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In EXT750
- PARLEC Collet Wrench, Open End, 1 1/4, DA180 ECN12W
- PARLEC Retention Knob, MAS-BT, 1-8, 60 Deg 5014TRK
- PARLEC Ret Knob, MAS-BT, 5/8-11, 45 Deg, w/Hole 4009TRKC
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. 21003-45
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. 21003-C
- Parlec Toolholder Accessories