Viega
Viega ProPress union, 1-1/4" x 1-1/4"
Mfr # 79715
Zoro # G1563265
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 1-1/4 in x 1-1/4 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Explore More Products
- VIEGA Viega MegaPressG tee, 1" x 1" x 1/2" 25411
- VIEGA Viega ProPress XL tee, 3" x 3" x 1-1/2" 20798
- VIEGA Viega ProPress 45 street elbow, 1-1/2" x 1-1/2" 77068
- VIEGA Viega MegaPress adapter, 2" x 1" 25635
- VIEGA Viega ProPress tee, 1" x 1/2" x 1" 94767
- VIEGA Tee 80751
- VIEGA Tee 25451
- VIEGA Sealing element 78267
- VIEGA Elbow 45 Degrees 90530
- VIEGA Viega ProPress XL 90 street elbow, 3" x 3" 20643
- VIEGA Street Elbow 26101
- Viega Tube Fittings