Square D
Floor Op Disconn, 60A, 600V, 3P3Ph, 3G W, PQ
Mfr # PQ3606G
Zoro # G1564753
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D I-Line and I-Line II Busway
- Voltage 600V AC
- Amps 60 A
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire with Ground
Explore More Products
- SQUARE D Floor Op Disconn, 200A, 600V, 3P3Ph, 3G W, PQ PQ3620G
- SQUARE D Floor Op Disconn, 30A, 600V, 3P3Ph, 3G W, PQ PQ3603G
- SQUARE D Floor Op Disconn, 100A, 600V, 3P3Ph, 3G W, PQ PQ3610G
- SQUARE D Floor Operator Attachment, For QO Units PBFO100QO
- SQUARE D Compression Lug w/Busbar Connector Kit LV426963
- SQUARE D Bus Plug Unit, 200A, 600V, 3Pol, 3G W, 3Ph, PS PS3620G
- SQUARE D Bus Plug Unit, 200A, 208/240V, 3P3Ph, 4W, PQ PQ4220G
- SQUARE D Bus Plug Unit, 200A, 240V, 3Pl, 3G W, 3Ph, PQ PQ3220G
- BEP MARINE Pro Installer 3 Stud Bus Bar - 650A 777-BB3S-650
- PANDUIT Busbar Kit, Various RGRB19Y
- BLUE SEA SYSTEMS Blue Sea 2128 Maxibus 6 x #10-24(Screws) w/2 x <sup>5</sup>⁄<sub 2128
- Square D Busways & Bus Plugs