Unger
56 in Tapered Floor Squeegee Handle Extension Pole, 1 in Dia, Green/Silver, Aluminum
Mfr # AL14G
Zoro # G1565943
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Color Coding System No
- Handle Diameter 1 in
- Color Green/Silver
- Connection Type Tapered
Explore More Products
- UNGER Telescopic Pole 4'-8' 962720
- UNGER 96 in Threaded Telescoping Pole, Silver, Aluminum/Plastic EZ25G
- UNGER 24 in Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic HH240
- UNGER 18' Telescopic Pole, Green UNGED550
- UNGER 16" Clamp/Pin Flat Mop Holder, Red SM40R
- UNGER 96" Threaded Extension Handle, Silver, Aluminum EP24R
- UNGER nLite Carbon 24K Water Fed Pole Kit 20 Ft 16 Powerbrush CF60T,NUK41
- UNGER Handle, Squeegee , Ergotec ETG00
- UNGER HydroPower Ultra 1Stage Package Carbon 24K 20 Foot UHP01,CF60T
- RENOWN 54 in. Plastic Flat Mop Handle and Frame System REN02635
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene 29621
- Unger Handles, Frames and Braces