Dart Controls
DC Speed Control, 90/180VDC, 10A, NEMA 4/12
Mfr # 253G-200E-29
Zoro # G1565995
$586.54
6% off
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA 4/12
- Max. Amps 10 A
- Voltage Output 90/180V DC
- Speed Range 50:1
- Rotation Reversible
Explore More Products
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control 125DV-C
- DART CONTROLS DC Speed Control, 90VDC, 5.5A 130LC100
- DART CONTROLS DC Speed Control, SCR, Enclosed, NEMA 4, 10A Max Current, 90/180V DC, ON/OFF, 50:1 253G-200E
- DART CONTROLS Dual Voltage Digital Miroprocessor Based ASP10
- DART CONTROLS DC Speed Control, 0-12VDC, 40A, NEMA 4X 65E40-12
- DART CONTROLS Hall Effect Pick-Up 2 Pulses/ Revolution PU-4R
- DART CONTROLS Hall Effect Pick-Up 10 Pulses/ Evolution PU-20R
- DART CONTROLS 1/8 Thru 20 Hp Dual Voltage Control 530BC-36M
- DART CONTROLS DC Motor Speed Control, V 1/25 to 1/4HP 153D-25C-T
- DART CONTROLS Forward-Off-Reverse Manual Switch -29B OPTION
- DART CONTROLS Microprocessor Based Dc Motor Speed MD40P
- Dart Controls DC Motors