This item is Discontinued.

Soss 1-3/8" W x 4-1/2" H Satin Brass Concealed Hinge 420US4

1-3/8" W x 4-1/2" H Satin Brass Concealed Hinge (Discontinued)

  • Mfr # 420US4
  • Zoro # G1566582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420US4
Zoro #
G1566582
UPC #
027769420047
Country of Origin
Singapore

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Width
1 3/8 in
Required Door Thickness
2 in
Frame Leaf Width
1 3/8 in
Frame Leaf Height
4 1/2 in
Height
4-1/2"
Door Thickness
2"
Door Leaf Length
4 1/2 in
Frame Leaf Length
4 1/2 in
Leaf Thickness
1 15/16 in
Width
3-13/16"

Details

Corners
Square
Finish
Satin Brass
Holes per Leaf
4
Material
Steel Alloy
Mounting
Full Mortise
Range of Motion
180 Degrees
Pin Type
Nonremovable
Hardware
Included
Standards
ANSI/BHMA 156.1 2006
Holes
With
Pin Material
Steel
Item
Concealed Hinge
Color
Brass

Description

Concealed Hinge, Steel Alloy Material, Satin Brass Finish, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 3/8 in Frame Leaf Width, 2 in Required Door Thickness, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1 2006 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.