- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Tubeaxial Fans and Accessories
- /
- 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7F834
Zoro # G1566661
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,526.99
Item successfully saved to ''
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Blade Dia. 24 in
- Phase 3
- Height 37 1/4 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7F834
-
Zoro #
G1566661
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 37 1/4 in |
Width | 26 7/8 in |
Dimension E | 7/16 in |
Bolt Circle Dia. | 25 3/4 in |
Inlet Dia. | 24 7/16 in |
Dimension C | 24 5/16 in |
Dimension A | 27 in |
Max. Motor Height | 10 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension D | 18 in |
Max. Depth | 18 in |
Dimension B | 16 3/4 in |
Shaft Dia. | 1 in |
Housing Dia. w/o Mtg. Flange | 24 5/16 in |
Outlet Dia. | 24 7/16 in |
Blade Diameter | 24 in |
Bolt Circle Diameter | 25 3/4 in |
Overall Length | 18 in |
Body Diameter | 24 1/2 in |
Overall Diameter | 27 in |
Overall Height | 37 1/4 in |
Propeller Shaft Diameter | 1 in |
Details
Item | Tubeaxial Fan |
Drive Type | Belt Drive |
Voltage | 208-230/460 |
Phase | 3 |
Number of Blades | 6 |
CFM @ 0.000-In. SP | 9,112 cfm |
CFM @ 0.125-In. SP | 8,856 cfm |
Motor HP | 2 hp |
CFM @ 0.250-In. SP | 8,573 cfm |
Number of Speeds | 1 |
CFM @ 0.500-In. SP | 7,983 cfm |
CFM @ 0.750-In. SP | 7,290 cfm |
Motor RPM | 1,725 RPM |
CFM @ 1.000-In. SP | 6,445 |
Hz | 60 Hz |
Housing Material | Steel |
Motor Type | 3-Phase |
Blade Material | Aluminum |
Standards | AMCA |
Full Load Amps | 6.2-5.8/2.9 |
Fan RPM | 1,688 |
Replacement Fan Blade Stock No. | 4C664 |
Max. BHP | 1.98 hp |
Mounting Position | Vertical/Horizontal |
Companion Flange Stock No. | 3C436 |
Includes | Belt Guard |
Motor Enclosure | Totally Enclosed Fan Cooled |
Bearing Type | Ball Bearing |
Max. Ambient Temp. | 104 Degrees F |
Max. Inlet Temp. | 200 Degrees F |
Assembled/Unassembled | Unassembled |
Housing Finish | Baked Enamel |
Sones @ 0.250-In. SP @ 5 Ft. | 43 |
Airflow @ 0.000 in SP | 9,112 cfm |
Resistance Properties | Rust Resistant |
Maximum Fan Speed | 1,688 RPM |
Replacement Fan Blade Part Number | 4C664 |
Maximum Ambient Temperature | 104 Degrees F |
Exhaust Airflow @ 0.250 in SP | 8,573 cfm |
Safety Features | Spark Resistant Aluminum Blade, Spark Resistant Propellers |
Frequency | 60 Hz |
Motor Speed | 1,725 RPM |
Hazardous Location Specification | Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G |
Airflow @ 0.000 in. SP - Range | 8,000 to 15,000 cfm |
Assembly | Unassembled |
Includes Drive Package | Yes |
Brake Horsepower | 1 49/50 hp |
Spark Resistant Construction Type | B |
Exhaust Airflow @ 0.000 in SP | 9,112 cfm |
For Air Type | Flammable Vapor |
Blade & Housing Material | Aluminum Blade with Steel Housing |
Current | 6.2 to 5.8/2.9 A |
Motor Horsepower | 2 hp |
Nominal Voltage | 208-230/460V AC |
Exhaust Airflow @ 0.500 in SP | 7,983 cfm |
Maximum Noise Level @ 5 Feet | 43 sones |
Maximum Inlet Air Temperature | 200 Degrees F |
Nameplate Voltage | 208-230/460V AC |
Noise Level | 43 sones@ 0.250 in SP and 5 ft |
Mounting Orientation | Horizontal, Vertical |
Features | Streamlined Belt Tunnel |
Airflow @ 0.250 in Static Pressure | 8,573 cfm |
Airflow @ 0.000 in SP - Range | 0 to 9,999 cfm |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Exhaust Airflow @ 0.125 in SP | 8,856 cfm |
Includes Motor | Yes |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 9,112 cfm, Maximum Noise Level @ 5 Feet 43 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC 7AF90
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC 7AG17
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F830
- DAYTON Tubeaxial Fan w/ Drive Pkg, 230 V 7J381
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG13
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F954
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AG40
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7AG15
- DAYTON 48" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC 7AG19
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7F948
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG33
- Dayton Tubeaxial Fans and Accessories