Parlec
Shell Mill Holder, CAT50, Pilot Dia 2.5 In
Mfr # C50-25SM2
Zoro # G1567185
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 2-13/32 in
- Coolant Fed Non-Coolant Through
- Pilot Length 1.1200 in
- Body Dia. 4.88"
Explore More Products
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In B40-75SM2
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In C40-15SM2
- PARLEC Tool Holder, Mill, 2.687 Projec C40-75SM200
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In C50-75SM1
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In C40-10SM2
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. C40-10SA400
- PARLEC Shell Mill Holder, CAT40, Pilot Di 1.25 In C40-12SM4
- PARLEC Shell Mill Holder, CAT50, Pilot Di 1.50 In C50-15SM2
- PARLEC Stub Arbor, CAT 50, Style 2, 2.120 In. C50-15SA600
- JACOBS AO304 Arbor 3MT/4JT 7316DN
- TAPMATIC Arbor, Straight Shank, 1In x 7/8-20, 3-7/8 20087
- Parlec Arbors