Shop Alternate Products
This Product is Discontinued
Schneider Electric
Non-Illum Selector Switch, Momentary, 30mm (Discontinued)
Mfr # 9001SKS63FBH1
Zoro # G1567492
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Extended Lever
- Contact Form 1NO/1NC
- Action Momentary / Maintained / Maintained