Shop Alternate Products
This Product is Discontinued
Unbrako
1.25mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 03075
Zoro # G1567587
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.25mm
- Screw Head Type Cylindrical
- Drive Type Hex Socket
- Drive Size 6mm