Dewalt
High-Performance Cutting and Notching Wheels
Mfr # DW8753
Zoro # G1568052
$3.15
5% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.0938 in
- Arbor Hole Size 5/8-11 in
Explore More Products
- DEWALT 4-1/2" x 1/8" x 5/8"-11 T27 stainless wheel DW8452H
- DEWALT 9" x 1/4" x 5/8"-11 XP Grinding wheel DW8833
- DEWALT 4-1/2" x 1/4" x 5/8"-11 masonry grinding DW4551
- DEWALT 7" x 1/8" x 5/8"-11 High Performance Pipeline Wheel DW8437
- DEWALT 9" x 1/8" x 5/8"-11 High Performance Pipeline Wheel DW8439
- DEWALT 4-1/2" x 1/4" x 5/8"-11 Fast Cutting Abrasive DW4542
- DEWALT 7" x 1/8" x 7/8" masonry cutting DW4728
- DEWALT 6" x 1/4" x 7/8" T27 stainless wheel DW8465
- DEWALT 4" X 1/8" X 3/8" XP Grinding wheel DW8801
- LENOX Depressed Center Wheel, Type 27, 4 1/2 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size DW4523 / DWE402
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size 66261020547
- Dewalt Depressed Center Wheels