Westward
Flexible Ext, Includes Non-Drip Nozzle
Mfr # 5TCV5
Zoro # G1568323
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oil Control Guns
- Includes Non-Drip Nozzle
- Outlet (In.) Nozzle
- Inlet (In.) 1/2 in (F)NPT
- Max. Pressure (PSI) 2,000 psi
Explore More Products
- WESTWARD Angle Lube Adapter 13X056
- WESTWARD Grease Gun Coupler, Steel, Zerk 45FG44
- WESTWARD Tapered Bulk Loader Valve, 0.58in dia. 15F207
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings 3APG5
- WESTWARD Button Head Coupler 5/8,3000 psi 3APG4
- WESTWARD Rigid Extension with Coupler, 10-1/2 in. 45FG55
- WESTWARD Grease Fitting Washer, 1/8 In., Gold, PK25 44C513
- WESTWARD Grease Fitting Washer, 1/4 In., Gold, PK25 44C506
- WESTWARD Grease Fitting Washer, 1/4 In, Silver, PK25 44C510
- KIPP Flat Grease Nipple Straight DIN3404 D=M06X1, D1=10, Hexagon Sw=11, Steel Electro Zinc-Plated K1135.11006100
- LINCOLN Rigid Extension, 6" L 5884
- Westward Grease Gun Accessories