Rw Beckett
Air Tube Combination, Length 9 In
Mfr # AF90XNGU
Zoro # G1568567
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beckett AF/AFG Series Burners
- Includes Electrode Assembly
Explore More Products
- RW BECKETT Burner Coupling 2454GU
- RW BECKETT Mounting Flange 5432GU
- RW BECKETT Air Tube Combination, 6 5/8 In, Less Head AF65GU
- RW BECKETT 12 Volt Fuel Pump PF20372U
- RW BECKETT Air Tube Combination, 4 1/2 In, F3 Head AF44XNGU
- RW BECKETT Blower Wheel, 4 1/4 Dia, 3 7/16 In Depth 2459GU
- RW BECKETT Annual Fuel Additive, Sold As Case Qty 80001GU
- RW BECKETT Air Tube Combination, 7 1/4 In, Less Head AF72GU
- RW BECKETT Nozzle Size 3.50 X 70B Solid 2431
- DANFOSS Coil, 120V, 60 Hz, 14W 018F7663
- BELL & GOSSETT Oil Wick Set of Two 118395
- Rw Beckett Oil Burners & Accessories