Pentair/Pentek
Filter Bag, Felt, PP, 220 gpm, 100m, PK20
Mfr # KO100K12S-75
Zoro # G1568743
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 12
- Height 32 in
- Max. Flow 150 gpm
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 50 gpm, 25m, PK10 255124-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 600m, PK20 255074-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 1m, PK20 KE1K4S-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 155383-75
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 1/2 In 150338-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 OR25K1S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 75m, PK20 KE75K3S-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 200m, PK20 KO200K3S-75
- PENTAIR/PENTEK Multifliment Size No.1, 600 Mic Mesh KEM600K1S
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 25m, PK20 KE25K3S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 100m, PK20 255044-75
- Pentair/Pentek Filter Bags