Zoro Select
1-1/4" Black Forged Steel 45 Degree Elbow
Mfr # 1MMW9
Zoro # G1569294
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"
Explore More Products
- ZORO SELECT 1/2" Malleable Iron Cap 5P534
- ZORO SELECT Black Forged Steel Hex Head Plug Class 3000 1MNF4
- ZORO SELECT 1" Malleable Iron Union 1LCA7
- ZORO SELECT Malleable Iron Tee Class 150 5P478
- ZORO SELECT Malleable Iron Tee Class 300 1LBX9
- ZORO SELECT Reducing Tee, 3/4 In. x 1/2 In. x 1/2 In. 783Y54
- ZORO SELECT 45 Double Wye, Cast Iron, Socket, Black SVFDBC32
- ZORO SELECT Combo Wye, Cast Iron, 4 x 4 x 2 in, Socket ZFBSVFCOM42
- ZORO SELECT Black Nipple, Welded, 1 1/2x1 1/2 793N03
- ANVIL Black Forged Steel Half Coupling Class 3000 0361167604
- LEGEND VALVE 3/4" X 1/2" BLACK RED. TEE 350-208C
- Zoro Select Black Pipe Fittings