Zoro Select
3/4" x 3/8" Malleable Iron 90 Degree Reducing Elbow
Mfr # 5P446
Zoro # G1569346
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4" x 3/8"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT 1-1/2" x 3/4" Malleable Iron 90 Degree Reducing Elbow 5P453
- ZORO SELECT 1/2" x 1/4" Malleable Iron 90 Degree Reducing Elbow 5P444
- ZORO SELECT 1-1/2" x 1" Malleable Iron 90 Degree Reducing Elbow 5P452
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 4 in HDC400
- ZORO SELECT P-Trap, Cast Iron, 3 in Pipe Size, Socket ZFB222510
- ZORO SELECT 1" Malleable Iron Tee 5P480
- ZORO SELECT Running Trap, Cast Iron, 4 in, Socket, Green ZFBSVFRTP40
- ZORO SELECT Reducing Coupling, Cast Iron, 6 x 5 in ZFB222158
- ZORO SELECT Flange, Steel, Slip-On, 2 in Pipe Size BULK-PF-514
- ZORO SELECT 2" x 3/4" Steel Extra Heavy Swage Nipple 0338025950
- ANVIL Hex Head Plug, Cast Iron, 1 1/2", Class 150 0318901964
- Zoro Select Fittings