Zoro Select
M3-0.50 x 45 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # MSCX03045-050P1
Zoro # G1569373
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Cheese
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Flanged Button Machine Screw ZFB8X25
- ZORO SELECT #0-80 x 1/8 in Phillips Pan Machine Screw, Black Oxide Steel, 5000 PK MS51958-120B
- ZORO SELECT M5-0.80 x 12 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51340.050.0012
- ZORO SELECT 1/2"-13 x 6 in Slotted Flat Machine Screw, Plain Steel, 50 PK 5096MSF188
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51320.025.0150
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK M24540.040.0008
- ZORO SELECT #8-32 x 11/16 in Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK 0811MPPB
- ZORO SELECT 1/4"-20 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 2000 PK 1416MWS
- ZORO SELECT #10-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 7000 PK 1010MPR
- ZORO SELECT M5-0.80 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK MPFD050600-025P1
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK 07191
- Zoro Select Machine Screws