Century
Unit Heater Motor, 1/12 HP, 1050,115 V, 42Y
Mfr # 9667
Zoro # G1569696
Free Shipping & Returns
$148.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/12
- Nameplate RPM 1,050
- Voltage 115V AC
- Frame 42Y
Explore More Products
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y UH1036NB
- CENTURY Unit Heater Motor, 1/4 HP, 1075,208-230 V UHH1026
- CENTURY Unit Htr Motor, 1/3,1075,115/208-230, 48Y UH1036
- CENTURY Unit Heater Motor, 1/3 HP, 1075,115 V, 48Y UH1036V1
- CENTURY Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y UH1026V1
- CENTURY Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y UH1016V1
- CENTURY Unit Heater Motor, 1/12 HP, 1050,208-230 V 9669
- CENTURY Unit Heater Motor, 1/12 HP, 1550,208-230 V 9668
- CENTURY Unit Htr Motor, 1/2,1140,115/208-230, 48Y 733A
- A.O. SMITH Century, Evaporative Cooler Motor 115 Volts 1725/1140 RPM 1/3~1/6 HP SVB2034B
- CENTURY Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y UH1016NBV1
- Century HVAC Motors