Garlock
Gasket, Aramid Fiber, 1/16 In T, 30 x 30 In
Mfr # 3000
Zoro # G1569775
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 30 x 30 in.
- Metal Detectable No
- Material of Construction Aramid Fibers with a Nitrile Binder
- Thickness 1/16 in
- Max. Pressure (PSI) 1,000 psi
Explore More Products
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) 42MPG-TS-050
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, Outside Dia.: 1.984" 40MPX-BUZ-XR-150
- GARLOCK Gasket, Size 2 In, Tri-Clamp, PTFE 40MPG-200
- GARLOCK Thermocouple Gasket, 1/2 In, Silicone G-TH-050-S-1
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, BUNA 40MPU-BUZ-XR-400
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE 40MPG-400
- GARLOCK Thermocouple Gasket, 2 In, EPDM G-TH-200-E-2
- GARLOCK Thermocouple Gasket, 4 In, EPDM G-TH-400-E-1
- GARLOCK Full Face Flange Gasket, 6 in Pipe Size 5500FF-0150-125-0600
- JONES STEPHENS Gasket, Extra Heavy, Dual Tite, 4" V97004
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW FLEXIGRAF-M062
- Garlock Sheet Gaskets