- Home
- /
- Plumbing
- /
- Drinking Fountains & Water Coolers
- /
- Drinking Fountains
- /
- Floor Mount/Freestanding, No ADA, 1 Level Water Cooler
Shop Alternate Products
This Product is Discontinued
Elkay
Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (Discontinued)
Mfr # EFW16L1Z
Zoro # G1569863
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mounting Type Floor Mount/Freestanding
- Indoor / Outdoor Indoor
- ADA Compliant No
- Number of Levels 1
- Voltage 115 V AC
Customers Also Purchased
- Brand Elkay
-
MFR #
EFW16L1Z
-
Zoro #
G1569863
- UPC # 094902327075
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 14 1/2 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Height | 41 1/2 in |
Width | 18 in |
Overall Width | 18 in |
Overall Height | 41 1/2 in |
Drain Outside Diameter | 1 1/4 in |
Inlet Tube Outside Diameter | 1/4 in |
Overall Depth | 14 1/2 in |
Bottle Filler Depth | Not Applicable |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Details
Mounting Type | Floor Mount/Freestanding |
Indoor / Outdoor | Indoor |
ADA Compliant | No |
Number of Levels | 1 |
Voltage | 115 V AC |
Color | Gray |
Refrigerant | R134A |
Full Load Amps | 6.5 A |
Compressor HP | 1/3 hp |
Operation | Mechanical Top Bubbler Button |
Item | Drinking Fountain |
Regulator | Maintains Constant Stream Height at Line Pressures of 20 to 105 psi |
Dispenser Design | Free-Standing |
Dispenser Operation | Top Push Button |
Vandal Resistant | No |
Compliance | Electrical, Lead, Mechanical, Water Qualtiy |
Drain Connection | 1 1/4 in |
Cold Water Capacity | 16 gph |
Standards | ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 61, UL 399 |
Includes | Strainer |
Inlet | 3/8 in OD |
Refrigerated / Non-Refrigerated | Refrigerated |
Water Temp. | 50 Degrees F |
Type | Drinking Fountain |
Features | Flexi-Guard Bubbler, Hermetically Sealed Refrigeration System |
Finish | Light Gray Granite |
Environment | Indoor |
Housing Finish | Granite |
Includes Pet Bowl | No |
Temperature Adjustment | Factory Set but Adjustable |
Back Panel Included | Does Not Include Back Panel for Wall-Backed |
Maximum Cold Water Temperature | 50 Degrees F |
Antimicrobial | No |
Fountain Operation | Hand-Operated |
Compressor Horsepower | 1/3 hp |
Refrigeration | Refrigerated |
Minimum Constant Stream Pressure | 20 psi |
Station Type | Single Fountain |
Product Weight | 82 lb |
Full Load Current | 6.5 A |
Includes Back Panel | No |
Fountain Actuation | Top Push Button |
Power Consumption | 340 W |
Cooling Capacity | 16 gph @ 50 Degrees F |
Water Filter Included | Non-Filtered |
Bi-Level Field Adjustable | No |
Power Source | Electric Corded |
Minimum Supply Line Pressure | 20 psi |
Operating Voltage | 115V AC |
Housing Color | Light Gray |
Number of Bubblers | 1 |
Refrigerant Type | R134A |
Includes Water Filter | No |
Maximum Constant Stream Pressure | 105 psi |
Description
Drinking Fountain, Station Type Single Fountain, Fountain Actuation Top Push Button, Includes Water Filter No, ADA Compliant No, Cooling Capacity 16 gph @ 50 Degrees F, Housing Color Light Gray, Housing Finish Granite, Overall Height 41 1/2 in, Overall Depth 14 1/2 in, Overall Width 18 in, Mounting Location Freestanding, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov