Scotch-Brite
Scotch-Brite Cleaning Pad, Blue, 4" L, 5-1/4" W, PK40
Mfr # 9000
Zoro # G1570773
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/4 in
- Width 4 in
- Material Fiber/Mineral/Resin
- Color Blue
- Mildew Resistant No
Explore More Products
- SCOTCH-BRITE Easy Erasing Pad, 5-1/8" L, 2-7/8"W, PK60 4004BP
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 3-1/2"x6-1/4", YW/GN, PK 20 MMM74
- SCOTCH-BRITE Scouring Pad, 12" L, 6" W, PK50 4004JP
- SCOTCH-BRITE Cleaning Pad, 5-1/2"L, Grn, PK6 902
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", Blue, PK 8 MMMMP3CT
- SCOTCH-BRITE Conformable Applicator Head, Gray, 12"L 7100005357
- SCOTCH-BRITE Heavy-Duty Scouring Pad, 3.8 x 6, Green, PK5, 5PK 2265
- SCOTCH-BRITE SPONGE HD SCRUB DOTS, 3PK 30303-8
- SCOTCH-BRITE Heavy Duty Dishwand Scotch 650-4
- GATOR FINISHING 915082 3 x 5 x 1 in 80 Grit Sanding Sponge 0915082
- 3M Scotch-Brite Non-Scratch Sponge For Multi-Purpose 4.4 in. L 521
- Scotch-Brite Sponges and Scouring Pads