Zoro Select
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 25 PK
Mfr # U55000.025.0300
Zoro # G1573144
$12.39
14% off
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 7/16 in
- Drive External Hex
- Material Grade/Class Not Graded
- Material 316 Stainless Steel
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L U04104.125.0600
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK M51010.060.0050
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK M51000.100.0060
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 10 PK U01200.037.0550
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 100 PK U04104.025.0100
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK U04100.031.0050
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 90 mm L, 25 PK M55000.060.0090
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L, 150 PK 5748CH8O
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK U51007.031.0200
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L N04160.075.0900
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK 50521
- Zoro Select Hex Head Cap Screws