Zoro Select
Eye Bolt With Shoulder, 1/2"-13, 3-7/16 in Shank, 3/8 in ID, Steel, Black Oxide
Mfr # Z0042
Zoro # G1573241
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 3-7/16 in
- Eye Inside Diameter 3/8 in
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK 070805
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 31.7 mm Shank, 25 mm ID, Steel, Plain M16001.080.0001
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK M16180.060.0040
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK U17420.031.0400
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 15/32 in ID, Stainless Steel, Plain 5LAD6
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK U17420.025.0300
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK M16180.200.0140
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 11-3/16 in Shank, 5/8 in ID, Steel, black oxide 11708 1
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/4"-10, 8-15/16 in Shank, 7/8 in ID, Steel, black oxide 11584 1
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated N221-226
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK 60242
- Zoro Select Eye Bolts