Zoro Select
2-1/2" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40
Mfr # T4WNJ1
Zoro # G1573537
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Pipe Connection Type Threaded On One End
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Standards: ASTM A 312 E6BND07
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 T4WNI3
- ZORO SELECT 3/8" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 T6BNC25
- ZORO SELECT 1/2" MNPT x 5 ft TBE 316 Stainless Steel Pipe Sch 80 E6BND22
- ZORO SELECT 316 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded T6BNE01
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT T4BNB07
- ZORO SELECT 3/4" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNE21
- ZORO SELECT 2-1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNJ07
- ZORO SELECT 4" MNPT x 10 ft TBE 316 Stainless Steel Pipe Sch 40 4TNP6
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Wall Thickness: 1/8 in E6BNC11
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2 in T4BNC11
- Zoro Select Stainless Steel Pipes