Yale
Lever Lockset, Mechanical, Storeroom
Mfr # PB5305LN x 626
Zoro # G1573722
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Explore More Products
- YALE Lever Lockset, Mechanical, Entrance AU5307LN x 626
- YALE Lever Lockset, Mechanical, Entrance AU4607LN x 626
- YALE Lever Lockset, Mechanical, Entrance B-PB5407LN x 626
- YALE Lever Lockset, Mechanical, Storeroom B-AU5305LN X 626
- YALE Lever Lockset, Mechanical, Entrance B-PB4607LN x 626
- YALE Lever Lockset, Mechanical, Storeroom B-PB5405LN x 626
- YALE Mortise Lockset, Mechanical, Dormitory 8822FL AUR 613E RH LC
- YALE Entry Lock Alpharetta Lever Kwikset Keyway Satin Nickel Finish ALE156
- YALE Lever Lockset, Mechanical, Entrance B-PB4707LN x 626
- BEST Mortise Cylinder, Entry Door, 1-3/16 " 45H7UNR15H626RH
- YALE Door Lever Lockset, Backset 2 3/4 AU YPL02 626
- Yale Door Lever Locksets