Smith-Blair
Repair Clamp, Full Circle, SS, 10 In
Mfr # 26100111015000
Zoro # G1574002
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 10 in
- Length 15 in
- Material 304 Stainless Steel
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L 22600023807000
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L 26100066315000
- SMITH-BLAIR Repair Clamp, SS, 10 In Pipe, 1 In CC Out 238111012009 CC
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 3 In L 24500045003000
- SMITH-BLAIR Repair Clamp, SS, 8 In Pipe, 1 In CC Out 238086312009 CC
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In 22600132012000
- SMITH-BLAIR Pipe Repair Clamp, 2 3/8"MaxOD, Full Cov 24700023806000
- SMITH-BLAIR Repair Clamp, SS, 12 In Pipe, 3/4 In IP Out 238132012006 IP
- SMITH-BLAIR Pipe Repair Clamp, 2 3/8"MaxOD, Full Cov 24700023803000
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 6 In L 24500019006000
- B & K Pipe Repair Clamp Ss 1/2X6 160-703
- Smith-Blair Pipe Repair Clamps