Kipp
Wing Grip D=M06X20 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.0106X20
Zoro # G1574151
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Diameter 14mm
- Finish Natural Finish
- Height 24mm
- Knob Type Wing Grip
Explore More Products
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 K0144.08
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray K0155.41015X20
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Steel K0116.5A53
- KIPP Adjustable Handle, Size: 2 1/4-20X45 Zinc, Silver Metallic, Comp: Steel K0116.2A23X45
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 K0144.102
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Silver Metallic, Comp: Steel K0116.4A43X50
- KIPP Knurled Knob Size:1, D1=40 D=M06X10 , Form:L, Plastic Black Ral7021, Comp:Steel, Cap:Green Ral6032 K0260.51062X10
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.2A427X20
- KIPP Knurled Knob Size:1, D1=40 D=M06, , Form:K, Plastic Black Ral7021, Comp:Stainless, Cap:Blue Ral5017 K0261.21063
- KIPP Adjustable Handle, Size: 0 10-32X20, Zinc Black Satin, Comp: Stainless Steel K0123.0A11X20
- ELESA Zinc-plated steel threaded stud, with cap, VCT.40 p-5/16-18x3/4-C3 VCT-p (inch sizes)
- Kipp Knobs