Parker
Filter Element, 20 Micron, 50 GPM, 150 PSI
Mfr # 930099Q
Zoro # G1574447
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange 930099Q
- Pall Interchange HC9600FKT4H
Explore More Products
- PARKER Filter Element, 20 Micron, 10 GPM, 200 PSI 937400Q
- PARKER Pump Gear 10 gpm, For 798LK4 947586
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI 926567
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI 932612Q
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI 925772
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI 937399Q
- PARKER Filter Element, 20 Micron, 90 GPM, 150 PSI 933205Q
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI PR3087Q
- PARKER Filter Element, 10 Micron, 80 GPM, 150 PSI PR3174Q
- BUYERS PRODUCTS Sump Strainer, Single Element SI1253
- FLUITEK Hydraulic Filter Element A 022098-07D20P
- Parker Hydraulic Filtration