Nb
Shaft, Steel, 0.625 In D, 24.75 In
Mfr # SFW10X24.75FS115
Zoro # G1575533
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Material 52100 Bearing Steel
- Type One End Threaded Shaft
- Thread Length (In.) 0.47 in
- Thread Size 3/8"-16
Explore More Products
- NB Shaft, SS, 1.250 In D, 18.00 In SFWS20X18FS102
- NB Shaft, Steel, 0.750 In D, 6.00 In SFW12X6FS102
- NB Shaft, Steel, 0.750 In D, 36.00 In SFW12X36FS102
- NB Shaft, Steel, 0.625 In D, 13.50 In SFW10X13.50FS116
- NB Shaft, Steel, 1.500 In D, 38.00 In SFW24X38FS115
- NB Shaft, Steel, 0.625 In D, 6.75 In SFW10X6.75FS115
- NB Shaft, Steel, 0.750 In D, 8.00 In SFW12X8FS116
- NB Rail, 340 mm L, 15 mm W A15-340mm
- NB Shaft, SS, 0.375 In D, 24.00 In SFWS6X24FS102
- NB Shaft, Steel, 1.000 In D, 13.25 In SFW16X13.25FS115
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm QS 20 MM 500
- Nb Linear Bearings & Guides