- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- 3-Phase AC Motors
- /
- 3-Phase General Purpose Motor, 3 HP, 182/4 Frame, 208-230/460 Voltage, 3465 Nameplate RPM
Shop Alternate Products
This Product is Discontinued
Dayton
3-Phase General Purpose Motor, 3 HP, 182/4 Frame, 208-230/460 Voltage, 3465 Nameplate RPM (Discontinued)
Mfr # 2N948
Zoro # G1576206
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 3001-3600
- Voltage 208-230/460
Customers Also Purchased
- Brand Dayton
-
MFR #
2N948
-
Zoro #
G1576206
- UPC # 190735228289
- Country of Origin Taiwan, Province of China
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13" |
Overall Length | 15-1/4" |
Shaft Dia. | 7/8" |
Shaft Length | 2-1/4" |
Manufacturers Warranty Length | 3 yr. |
Details
Item | General Purpose Motor |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Type | Rigid Base |
HP | 3 |
RPM Range | 3001-3600 |
Voltage | 208-230/460 |
Frame | 182/4 |
Motor Thermal Protection | None |
Motor Service Factor | 1.15 |
Voltage Compatibility | 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 |
Motor Application | General Application |
Motor Design | 3-Phase |
Nameplate RPM | 3465 |
Motor Shaft Rotation | CW/CCW |
Motor Frame Material | Steel |
Motor Shaft Design | Keyed |
Standards | UL (E47479), CSA (227508), CE |
Motor Efficiency Group | NEMA Premium Efficient |
Max. Ambient Temp. | 40 Degrees C |
RPM Group | 3001-3600 |
Duty | Continuous |
Motor Bearings | Ball |
No. of Speeds | 1 |
Full Load Amps | 8.1-7.3/3.7 |
Phase | 3 |
Frame Material | Steel |
Nominal Efficiency | 85.5% |
Hz | 60 |
Footnotes | 2,10,15 |
Inverter Rated | Yes |
Ins. Class | F |
CC Number | CC003A |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3465, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 8.1-7.3/3.7, 182/4 Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Steel